Klick laminate end clamp for frameless photovoltaic modules (laminate modules)
Laminate end clamp, Klick
RTNGCLIP-SOLCOLL-END-BLCK-HS5-6,8MM
Art.-no. 0865799954
EAN 4050382325525
Register now and access more than 125,000 products
Certified by First Solar, Calyxo and Q-Cells
The advantages at a glance
- Quick to install
Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.
- Maximum flexibility
The centre and end clamps and tile roof hooks are height adjustable, making them flexible enough for all common module and roofing types.
- Long service life
All system components are manufactured from high-quality aluminium or A2 stainless steel, ensuring a very high level of corrosion resistance.
- Optimal adaptability
Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting the mounting rails to size is completely eliminated.
- Maximum safety
The fastening system meets the requirements of DIN 1055.
Only suitable for mounting crosswise!
Datasheets(X)
![]() | |
Suitable for module height | 6.8 mm |
Grip distance between the modules | 22 mm |
Grip width | 80 mm |
Material | Aluminium |
Surface | Plain |
Internal drive | HS5 |
Suitable for mounting rail | 47 x 37 mm, 60 x 37 mm, 70 x 44 mm, 120 x 90 mm |
Material of clamping jaws | Aluminium |
Material of profile | EPDM |
