Knitted protective glove with coating ATG® 34-274 MaxiFlex® Elite™
GLOVE-MAXIFLEX-ELITE-34-274-SZ8
Art.-no. 1931063528
EAN 4062856401345
Register now and access more than 125,000 products
Nylon/spandex knitted fabric, extremely lightweight and seamless, with NBR micro foam coating
- Coated palms, knitted cuff
- Silicone-free, Oeko-Tex certified
- Pre-washed, washable up to 40 °C
- DURAtech® technology for extremely high abrasion resistance
- AIRtech® technology for maximum breathability
- ERGOtech® for maximum comfort
Datasheets(X)
Generally designed for mechanical loads such as abrasion from rough or untreated surfaces, pressure from hard, angular objects and cracks from parts with sharp edges associated with tensile stress, and specifically designed for very fine working in dry environments
e.g. assembly work, inspection and maintenance, building trade and general trade, quality control, maintenance and repair, warehousing, logistics and transport, hobbies and leisure, gardening
Size | 8 |
Colour | Blue |
Material of liner | Nylon |
Material of coating | Nitrile |
Standards | EN 388:2016 |
Category | II |