Knock-in claw, type 2
Knock-in claw, type 2
CLW-DRIVIN-2-(A2K)-140X25X1,8
Art.-no. 047914025
EAN 4048539710218
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and simple installation of wooden windows in masonry
Product information
Datasheets(X)
Length x width x thickness (L1 x B1 x h) | 140 x 25 x 1.8 mm |
Surface | Zinc plated |
Claw length x claw height (L2 x h) | 30.0 x 17.0 mm |
Nail-hole diameter | 4.5 mm |
Dowel hole diameter | 9 mm |
Material | Steel |