Welcome to Würth Slowakia For trade customers only

Knurled nut, high profile DIN 466, A1 stainless steel, plain

DIN 466 bare A1 stainless steel
NUT-KNRL-DIN466-A1-M2,5

Art.-no. 0387025

EAN 4045727460559

Price for selected packaging unit
Knurled nut, high profile DIN 466, A1 stainless steel, plain

Art.-no. 0387025

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 466

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Form

High

Thread type x nominal diameter (D)

M2.5

Height (h1)

6.5 mm

Outer diameter (dk)

11 mm

Head height (k1)

2.5 mm

Outer diameter 2 (d2)

5 mm

Thread type

Metric thread

Nominal diameter

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information