Welcome to Würth Slowakia For trade customers only

Knurled nut, high profile DIN 466, A1 stainless steel, plain

DIN 466 bare A1 stainless steel
NUT-KNRL-DIN466-A1-M5

Art.-no. 038705
EAN 4047376385283

Price for selected packaging unit
Knurled nut, high profile DIN 466, A1 stainless steel, plain

Art.-no. 038705
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
DIN 466

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Form

High

Thread type x nominal diameter (D)

M5

Height (h1)

11.5 mm

Outer diameter (dk)

20 mm

Head height (k1)

4 mm

Outer diameter 2 (d2)

10 mm

Thread type

Metric thread

Nominal diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information