Knurled nut, high profile DIN 466, brass, nickel-plated (E2J)
NUT-KNRL-DIN466-BRS-(E2J)-M6
Art.-no. 0312026
EAN 4057708139897
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 466 |
Material | Brass |
Property class | 6.6 |
Surface | Nickel plated |
Thread type | Metric thread |
Form | High |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 15 mm |
Outer diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Nominal diameter | 6 mm |
Design | With knurling |
RoHS-compliant | Yes |
