Knurled nut, high profile DIN 466, brass, plain
DIN 466 brass, plain
NUT-KNRL-DIN466-BRS-M4
Art.-no.
0312014
EAN 4046777675016
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 466 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 9.5 mm |
Outer diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Outer diameter 2 (d2) | 8 mm |
Thread type | Metric thread |
Nominal diameter | 4 mm |