Welcome to Würth Slowakia For trade customers only

Knurled nut, high profile DIN 466, brass, plain

DIN 466 brass, plain
NUT-KNRL-DIN466-BRS-M8

Art.-no. 0312018
EAN 4046777675078

Price for selected packaging unit
Knurled nut, high profile DIN 466, brass, plain

Art.-no. 0312018

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 466

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Form

High

Thread type x nominal diameter (D)

M8

Height (h1)

18 mm

Outer diameter (dk)

30 mm

Head height (k1)

6 mm

Outer diameter 2 (d2)

16 mm

Thread type

Metric thread

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information