Welcome to Würth Slowakia For trade customers only

Knurled nut, high profile DIN 466, steel 5, zinc-plated, blue passivated (A2K)

DIN 466 steel 5 zinc plated
NUT-KNRL-DIN466-5-(A2K)-M10

Art.-no. 0312110

EAN 4011231332163

Price for selected packaging unit
Knurled nut, high profile DIN 466, steel 5, zinc-plated, blue passivated (A2K)

Art.-no. 0312110
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
DIN 466

Material

Steel

Property class

5

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Thread type x nominal diameter (D)

M10

Height (h1)

23 mm

Outer diameter (dk)

36 mm

Head height (k1)

8 mm

Outer diameter 2 (d2)

20 mm

Thread type

Metric thread

Nominal diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information