Knurled nut, high profile DIN 466, steel 5, zinc-plated, blue passivated (A2K)
DIN 466 steel 5 zinc plated
NUT-KNRL-DIN466-5-(A2K)-M4
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 466 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 9.5 mm |
Outer diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Outer diameter 2 (d2) | 8 mm |
Thread type | Metric thread |
Nominal diameter | 4 mm |
