Knurled nuts, low type DIN 467, A1 stainless steel, plain
NUT-KNRL-DIN467-A1-M10
Art.-no. 038710
EAN 4050642928930
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 10 mm |
Outer diameter (dk) | 36 mm |
Head height (k1) | 8 mm |
Standards | DIN 467 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
Form | Low |
Design | With knurling |
Outer diameter 2 (d2) | 20 mm |
RoHS-compliant | Yes |
