Knurled nuts, low type DIN/WN 467, steel 5, plain
DIN/WN 467 steel 5 plain
NUT-KNRL-DIN467-5-M10
Art.-no. 0312310
EAN 4045727578766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
M12 not standardised in DIN 467
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 10 mm |
Outer diameter (dk) | 36 mm |
Head height (k1) | 8 mm |
Standards | DIN 467 |
Material | Steel |
Property class | 5 |
Surface | Plain |
Form | Low |
RoHS-compliant | Yes |
