Welcome to Würth Slowakia For trade customers only

Knurled nuts, low type DIN/WN 467, steel 5, plain

DIN/WN 467 steel 5 plain
NUT-KNRL-DIN467-5-M5

Art.-no. 031235

EAN 4045727578773

Price for selected packaging unit
Knurled nuts, low type DIN/WN 467, steel 5, plain

Art.-no. 031235

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

M12 not standardised in DIN 467

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (h1)

5 mm

Outer diameter (dk)

20 mm

Head height (k1)

4 mm

Standards

DIN 467

Material

Steel

Property class

5

Surface

Plain

Form

Low

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information