Knurled nuts, low type DIN/WN 467, steel 5, zinc plated, blue passivated (A2K)
NUT-KNRL-DIN467-5-(A2K)-M5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
M12 not standardised in DIN 467
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 5 mm |
Outer diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Standards | DIN 467 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
Form | Low |
Design | With knurling |
Outer diameter 2 (d2) | 10 mm |
RoHS-compliant | Yes |
