Welcome to Würth Slowakia For trade customers only

Knurled nuts, low type DIN/WN 467, steel 5, zinc plated, blue passivated (A2K)

DIN/WN 467, steel 5 zinc plated
NUT-KNRL-DIN467-5-(A2K)-M8

Art.-no. 031228

EAN 4011231332385

Price for selected packaging unit
Knurled nuts, low type DIN/WN 467, steel 5, zinc plated, blue passivated (A2K)

Art.-no. 031228

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

M12 not standardised in DIN 467

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (h1)

8 mm

Outer diameter (dk)

30 mm

Head height (k1)

6 mm

Standards

DIN 467

Material

Steel

Property class

5

Surface

Zinc plated

Form

Low

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information