Knurled thumb screw, high profile DIN 464, A1 stainless steel, plain
SCR-KNRL-DIN464-A1-M4X12
Art.-no. 010164 12
EAN 4050382351982
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M4 |
Shank diameter (d1) | 8 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 464 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Head type | Knurled head |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
