Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)

SCR-KNRL-DIN464-5.8-(A2K)-M3X6

Art.-no. 022413 6

EAN 4052712017827

Price for selected packaging unit
Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)

Art.-no. 022413 6

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M3

Shank diameter (d1)

6 mm

Length (l1)

6 mm

Head diameter (dk)

12 mm

Head height (k1)

2.5 mm

Standards

DIN 464

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information