Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)

DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M4X16

Art.-no. 022414 16

EAN 4046778555140

Price for selected packaging unit
Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)

Art.-no. 022414 16

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M4

Shank diameter (d1)

8 mm

Length (l1)

16 mm

Head diameter (dk)

16 mm

Head height (k1)

3.5 mm

Standards

DIN 464

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Partial thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information