Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)

DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M8X40

Art.-no. 022418 40

EAN 4047376222229

Price for selected packaging unit
Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)

Art.-no. 022418 40

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M8

Shank diameter (d1)

16 mm

Length (l1)

40 mm

Head diameter (dk)

30 mm

Head height (k1)

6 mm

Standards

DIN 464

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information