Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile DIN 464, steel 5.8, plain

DIN 464 plain steel 5.8
SCR-KNRL-DIN464-5.8-M5X10

Art.-no. 022400510

EAN 4046778213743

Price for selected packaging unit
Knurled thumb screw, high profile DIN 464, steel 5.8, plain

Art.-no. 022400510
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
Thread type x nominal diameter (d)

M5

Shank diameter (d1)

10 mm

Length (l1)

10 mm

Head diameter (dk)

20 mm

Head height (k1)

4 mm

Standards

DIN 464

Material

Steel

Property class

5.8

Surface

Plain

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.8 mm