Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile

DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M4X12

Art.-no. 022414 12
EAN 4046778555096

Price for selected packaging unit
Knurled thumb screw, high profile

Art.-no. 022414 12

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 464, steel 5.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M4

Shank diameter (d1)

8 mm

Length (l1)

12 mm

Head diameter (dk)

16 mm

Head height (k1)

3.5 mm

Standards

DIN 464

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Head details

0 - not applicable

Drive type

With hand

Internal drive

0 - not applicable

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information