Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile

DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M4X25

Art.-no. 022414 25
EAN 4046778555171

Price for selected packaging unit
Knurled thumb screw, high profile

Art.-no. 022414 25

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 464, steel 5.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M4

Shank diameter (d1)

8 mm

Länge (l1)

25 mm

Head diameter (dk)

16 mm

Head height (k1)

3.5 mm

Standards

DIN 464

Werkstoff

Steel

Property class

5.8

Oberfläche

Zinc plated

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.7 mm