Knurled thumb screw, high profile
DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M5X8
Art.-no.
022415 8
EAN 4045727195383
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 464, steel 5.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M5 |
Shank diameter (d1) | 10 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Standards | DIN 464 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
Head type | Knurled head |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |