Knurled thumb screw, high profile
DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M8X12
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d) | M8 |
Shank diameter (d1) | 16 mm |
Länge (l1) | 12 mm |
Head diameter (dk) | 30 mm |
Head height (k1) | 6 mm |
Standards | DIN 464 |
Werkstoff | Steel |
Property class | 5.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Form | High |
Head type | Knurled head |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Datasheets(X)
CAD data (available after login)