Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B
SCR-KNRL-DIN653-B-A1-M5X12
Art.-no. 02242512
EAN 4057709242145
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M5 |
Length (h1) | 10 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Standards | DIN 653 |
Form | Low, B |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 5 mm |
Thread length (metric thread) | 10 mm |
RoHS-compliant | Yes |
