Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B

SCR-KNRL-DIN653-B-A1-M5X16

Art.-no. 02242516

EAN 4046777718249

Price for selected packaging unit
Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B

Art.-no. 02242516

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M5

Length (h1)

16 mm

Head diameter (dk)

20 mm

Head height (k1)

4 mm

Standards

DIN 653

Form

Low, B

Material

Stainless steel A1

Property class

50

Surface

Plain

Head type

Knurled head

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

5 mm

Thread length (metric thread)

16 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information