Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, low profile DIN 653, steel 5.8, plain

DIN 653 plain steel 5.8
SCR-KNRL-DIN653-B-5.8-M4X8

Art.-no. 022454 8

EAN 4048539356485

Price for selected packaging unit
Knurled thumb screw, low profile DIN 653, steel 5.8, plain

Art.-no. 022454 8

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Thread type x nominal diameter (d)

M4

Length (h1)

8 mm

Head diameter (dk)

16 mm

Head height (k1)

3.5 mm

Standards

DIN 653

Form

Low

Material

Steel

Property class

5.8

Surface

Plain

Head type

Knurled head

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Shank diameter

4 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information