Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, low profile DIN 653, steel 5.8, plain

DIN 653 plain steel 5.8
SCR-KNRL-DIN653-B-5.8-M6X20

Art.-no. 022456 20

EAN 4048539356515

Price for selected packaging unit
Knurled thumb screw, low profile DIN 653, steel 5.8, plain

Art.-no. 022456 20

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M6

Length (h1)

20 mm

Head diameter (dk)

24 mm

Head height (k1)

5 mm

Standards

DIN 653

Form

Low

Material

Steel

Property class

5.8

Surface

Plain

Head type

Knurled head

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Shank diameter

6 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information