Knurled thumb screw, low profile DIN 653, steel 5.8, plain
DIN 653 plain steel 5.8
SCR-KNRL-DIN653-B-5.8-M6X30
Art.-no.
022456 30
EAN 4048539576791
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M6 |
Length (h1) | 30 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Standards | DIN 653 |
Form | Low |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 6 mm |
RoHS-compliant | Yes |