Knurled thumb screw, low profile
DIN 653 steel 5.8 zinc plated
SCR-KNRL-DIN653-B-5.8-(A2K)-M4X6
Art.-no.
022464 6
EAN 4063274556013
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 653, galvanised steel 5.8, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M4 |
Length (h1) | 6 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 653 |
Form | Low |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Shank diameter | 4 mm |
Product class | A |
RoHS-compliant | Yes |