Welcome to Würth Slowakia For trade customers only

LED built-in spotlights EYE 25 For recessed installation

BMSPT-LED-EYE-25-FLAT-VA-LD1-WW

Art.-no. 0976500052

EAN 4046778779973

Price for selected packaging unit
LED built-in spotlights EYE 25 For recessed installation

Art.-no. 0976500052

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

An ideal installation solution for accent lighting
  • This built-in light with visual effect and a small installation diameter of just 25 mm can be easily integrated anywhere

  • Available in aluminium and stainless steel colours
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

As feature lighting for restaurants, display windows, offices, showcases, museums and exhibitions. Particularly suitable for heat-sensitive surfaces and highlighting products that should not be exposed to heat.



For universal use as a built-in light

Nominal current

350 mA

Material

Brass

Material of housing

Brass

Surface

Anodised

Colour

Stainless steel coloured

Power rating

1 W

Lamp type

1 x 1 W Power LED

Colour of light

Warm white (WW)

Min. colour rendering index (CRI)

90

Luminous flux

53 lm

Outer diameter

28 mm

Installation diameter

25 mm

Installation depth

12 mm

Energy efficiency class

F

Connection type

Plug-in system LD1

Cable length

1800 mm

Life time of illuminant

50000 h

Included in delivery

Connecting cable with LD1 plug

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electronic safety transformer for LED lights with LD1 plug system

TRAFO-ET-LED-3LINE-LD1-12W-350MA-DC

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electronic switch

SWTCH-EL-WIRELESS

Electronic wireless switch for wireless receiver
x 1 pcs
Electronic wireless receiver

SWTCH-EL-RECEIVER-0976700100

Wireless receiver for switching halogen or LED transformers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information