LED work floodlight 9 x 3 W, 27 W, 10-40 V
WRKLGHT-VEH-CW-WIRE-FLOODLGHT-7500LM
Art.-no. 0812450031
EAN 4068362404061
Register now and access more than 125,000 products
Can be mounted universally, noise-suppressed
Certified in accordance with
- EN 13309
Construction machinery - Electromagnetic compatibility of machines with internal power supply
- EN 14982
Agricultural and forestry machines - Electromagnetic compatibility
- EN 50498
Electromagnetic compatibility (EMC) - Product family standard for aftermarket electronic equipment in vehicles
E-Mark E9-certified and ECE R10-approved
Datasheets(X)
![]() | |
Form | Square |
Incident light | Flood light |
Luminous flux | 7500 lm |
Lamp type | 2 watt LED |
Colour temperature | 6000 K |
Colour of light | Cold white (CW) |
Number of LEDs | 64 PCS |
Material of headlight lens | Plastic |
With switch | No |
Cable connection | With cable |
Cable length | 45 cm |
Power rating | 128 W |
Min./max. nominal voltage | 10 / 40 V |
Width x height x depth | 107 x 126 x 65 mm |
Approval mark | ECE-R10 |
IP protection class | IP 67 |
Min./max. temperature conditions | -30 to 50 °C |
Material of housing | Die-cast aluminium |
