Welcome to Würth Slowakia For trade customers only

LED work floodlight 9 x 3 W, 27 W, 10-40 V

WRKLGHT-VEH-CW-WIRE-SPOTLGHT-5500LM

Art.-no. 0812450030

EAN 4068362405303

Price for selected packaging unit
LED work floodlight 9 x 3 W, 27 W, 10-40 V

Art.-no. 0812450030

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used as replacement and additional lights

Can be mounted universally, noise-suppressed



Certified in accordance with


  • EN 13309

Construction machinery - Electromagnetic compatibility of machines with internal power supply


  • EN 14982

Agricultural and forestry machines - Electromagnetic compatibility


  • EN 50498

Electromagnetic compatibility (EMC) - Product family standard for aftermarket electronic equipment in vehicles



E-Mark E9-certified and ECE R10-approved

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Square

Incident light

LED spotlight

Luminous flux

5500 lm

Lamp type

2 watt LED

Colour temperature

6000 K

Colour of light

Cold white (CW)

Number of LEDs

36 PCS

Material of headlight lens

Plastic

With switch

No

Cable connection

With cable

Cable length

45 cm

Power rating

72 W

Min./max. nominal voltage

10 / 40 V

Width x height x depth

107 x 126 x 60 mm

Approval mark

ECE-R10

IP protection class

IP 67

Min./max. temperature conditions

-30 to 50 °C

Material of housing

Die-cast aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information