LUKIDA safety goggles
SAFEGOGL-LUKIDA-CLEAR
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Frameless design, soft material - fits perfectly and provides reliable protection
- Frameless design for an ultra-lightweight feel and clear field of vision, combines style and function
- Soft nose section can be gently adjusted to provide a non-slip hold, even when moving
- The flexible, soft arms are hardly noticeable and do not cause pressure even after several hours of wear
- Includes a microfibre bag to protect against scratches and dust, ideal for travelling or safe storage
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 16321-1 |
Mechanical strength | C (45 m/s) in accordance with ISO 16321-1 |
Marking of safety lens | W U1,2 CT 1 KN CE |
Product weight (per item) | 27.200 g |
Coating protective pane | Scratch-resistant and anti-fog exterior, Scratch-resistant and anti-fog interior |
Eyeglass frame colour | Black |