LUMEN class 2 hi-vis work fleece jacket
HI-VIS FLEECE JACKET LUMEN YELL/NAVY M
Art.-no. M409140001
EAN 8434203003964
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This high-visibility fleece offers maximum freedom of movement. The inner lining makes it ideal for winter.
- Does not restrict movement
- Comfortable and functional
- Elasticated cuffs, adjustable waistband
- Two low zipped pockets
- Breathable inner lining
- Compliant with EN 20471 Class 2
- Anti-pilling treatment to prevent bobbling on the garment.
- 100 % polyester - approx. 280 g/m²
Add your own touch: This product is customisable with your logo or design using embroidery.
Product information
Datasheets(X)
Application areaThis fleece is intended for professionals working in environments where visibility is crucial, such as construction workers, road maintenance workers and outdoor workers. It offers both thermal insulation and high visibility to ensure safety and comfort for workers in low light or inclement weather conditions.
Colour | Yellow fluorescent, Navy |
Size | M |
Size FR/ES/PT/BE | M |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Standards | EN 20471 |
Washable at | 40°C |