Welcome to Würth Slowakia For trade customers only

LUMEN hi-vis work jacket

HI-VIS JACKET 2IN1 LUMEN YELLOW XS

Art.-no. M409128010

EAN 8434203004930

Price for selected packaging unit
LUMEN hi-vis work jacket

Art.-no. M409128010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Warm and functional 2-in-1 hi-vis work jacket with detachable sleeves and integrated hood in the collar.
  • Warm and waterproof

  • Fleece lining

  • Stand-up collar to keep the neck warm

  • Contrasting sleeves and jacket bottom for a stylish, contemporary look

  • Easily detachable sleeves

  • Zip fastener under a flap with a hook-and-loop fastening

  • Elasticated waist

  • Multiple pockets: 2 lateral, 1 chest, 1 sleeve and 1 inner

  • Compliant with EN 20471 Class 2.2 and EN 14058


Add your own touch: This product is customisable with your logo or design using embroidery or screen printing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis jacket is extremely popular with professionals from the public works sector and employees working in public institutions and town halls. Ideal for cold and wet weather.

Colour

Yellow fluorescent

Size

XS

Material

100% polyester

Standards

EN 20471

Padding

100% polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information