Welcome to Würth Slowakia For trade customers only

Ladies' blouse Elégant

Work blouse Elegant
SHIRT 1/1 ELEGANT WOMAN WHITE XL

Art.-no. M407472003

EAN 4061975712004

Price for selected packaging unit
Ladies' blouse Elégant

Art.-no. M407472003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Smart and stylish blouse
  • A stylish women's blouse in stretch cotton for a lightweight, fresh look.

  • Allows you to move around freely while looking fashionable.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

XL

Material

97% cotton, 3% elastane

Fabric weight per m2

140 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information