Ladies' fleece jacket Job+
Ladies' fleece jacket Job+
FLEECE JACKET LADY JOB+ BLK XXL
Art.-no. M456380004
EAN 4251926385986
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft jacket made of recycled fleece
- OEKO-TEX and GRS certificates
- 100 % recycled material
- YKK zip fastening
- 2 side pockets with zip
- Great finishing touches
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% recycled polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |