Ladies' polo shirt Jersey X
Ladies' polo shirt Jersey X
POLOSHIRT JERSEY X LADY WHITE XXL
Art.-no.
M447582004
EAN 4251596841676
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | White |
Size | XXL |
Material | 100% jersey cotton |
Fabric weight per m2 | 175 g |
Washable at | 40°C |
Care instruction | Do not dry-clean, Do not tumble dry, Ironing with low temperature |