Ladies’ softshell jacket Stretch Evolution
Softshell jacket Evolution ladies'
SOFTSHELL STRETCH EVOLUTION W PETROL 3XL
Art.-no. M441408005
EAN 4251792867197
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This ladies’ technical softshell jacket is suitable for almost all activities, comfortable, breathable and with optimal moisture wicking
- 4-way stretch fabric, quick-drying
- 3 outer pockets, 2 inner pockets
- Reflective inserts, water-repellent
Product information
Datasheets(X)
Colour | Petrol |
Size | 3XL |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |