Welcome to Würth Slowakia For trade customers only

Laguna S3 ESD safety shoe

Safety shoe S3 Laguna ESD wide
SHOE LAGUNA S3 ESD WIDTH 12 BLACK 45

Art.-no. M418117045

EAN 4251402751717

Price for selected packaging unit
Laguna S3 ESD safety shoe

Art.-no. M418117045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These comfortable and functional safety shoes demonstrate impressive durability and an excellent environment for your feet throughout the working day.
  • Breathable full-grain leather

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, special comfort width 12 (very wide fit)

  • ESD, non-metal

  • Approx. 682 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, DGUV 112-191

Foot width

12 (comfort width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

10.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information