Lamellar plug GPN 320
Push-in plug GPN 320 GL
LAMIPLG-GPN320-GL-25-BLACK
Art.-no. 059832125
EAN 4047376936034
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plug for round pipes in accordance with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127.
Robust:
Robust design for high loads.
Versatile:
Ribs create a secure fit, even in the case of dimensional tolerances in the pipe.
Additional information:
High-quality visual appearance due to grained head surface and lateral chamfer.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for pipe external diameter (A) | 25 mm |
Suitable for pipe thickness (T) | 1 - 2 mm |
Height (M) | 19 mm |
Insertion depth (H) | 14 mm |
Min./max. shaft diameter (B/C) | 19-23.5 mm |
Other standard | GPN 320 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
