Large recycling bag
High-volume recyclable material bag
RECYCLMATLBG-HVOLUME-1000LTR-700X2200MM
Art.-no. 0899800583
EAN 4048539265411
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Transparent design for easy inspection of fill level and separation of recyclable materials
Application area
For 500 l and 1000 l recycling bags
Packaging and storage of workpieces, furniture etc.
For 500 l and 1000 l recycling bags
Packaging and storage of workpieces, furniture etc.
Product information
Datasheets(X)
Application area
Ideal for collection of recyclable materials and packaging or storage of workpieces, furniture etc.
Contents | 1 m³ |
Material thickness | 90 µm |
Colour | Transparent |
Width | 700 mm |
Length | 2200 mm |
Product weight (per item) | 462.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!