Welcome to Würth Slowakia For trade customers only

Lashing chain One piece

Lashing chain, one-part
LASHCHN-RTCHSTRP-ZKR-4T-LP8MM-3,5M

Art.-no. 0713922102
EAN 4045727574119
Price for selected packaging unit
Lashing chain One piece

Art.-no. 0713922102

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With lashing hook
  • Ratchet spanner, eyelet screws on both sides with screw-out lock

  • Chain quality class 8, black, dipped
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Recommended tensile load

4000 daN

Nominal thickness

8 mm

Effective length

3.5 m

Matière

Steel

Finition

Lacquered

Poids du produit (par pièce)

9670.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information