Lashing strap loose end with claw hook
END-F.LASHBL-THOOK-B50MM-9,5M2500
Art.-no. 071392 341
EAN 4058794201857
Register now and access more than 125,000 products
No premature discard or wear due to inner label
Supplied without ratchet tool
Datasheets(X)
Width | 50 mm |
Loose end length | 9.5 m |
Max. elongation lashing strap | 5 % |
Permissible LC tensile force when pulled directly | 2500 daN |
Product certification | GS certified safety |
Shape of the hook | Double pointed hook |
Colour | Red |
Material | PES - Polyester |
Standards | EN 12195-2 |
Label inside | Yes |
Min./max. temperature conditions | -40 to 100 °C |