Laundry basket
CABFITT-BATH-LAUNDRYBASKET-CPBRD350MM
Art.-no. 0684902202
EAN 4048539298365
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To hang up and pull out in base units
Storage and carry basket in one
Material: Steel wire, high-gloss chrome-plated
- Sturdy
- Hygienic
- Corrosion-resistant
Notice
Delivery time: approx. 5 working days after receipt of order
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 350 mm |
Material | Steel |
Surface | Chrome plated |
Length | 294 mm |
Width | 270 mm |
Height | 450 mm |
