Welcome to Würth Slowakia For trade customers only

Leather belt

Leather guild belt
LEATHER GUILD BELT BLACK 105CM

Art.-no. M034014105

EAN 4250602107379

Price for selected packaging unit
Leather belt

Art.-no. M034014105

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The practical leather tradesman's belt with tongue and hook completes your tradesperson's clothing.
  • Leather tradesperson's belt

  • Tongue and hook

  • Width: 45 mm

  • Belt buckle must be ordered separately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

105 cm

Width

4.5 cm

Material

Leather

Number of pieces

1 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Belt Buckle

COUPLING LOCK ROOFER

Nickel-plated belt buckle with an attractive tradesperson's emblem. Ideal for leather belts with a width of 45 mm.
x 1 pcs
Belt Buckle

COUPLING LOCK CARPENTER

Nickel-plated belt buckle with an attractive tradesperson's emblem. Ideal for leather belts with a width of 45 mm.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information