Light II S1P safety shoes
Safety shoe S1P Light II
SHOE LIGHT II S1P BLUE 41
Art.-no.
M316013041
EAN 4250602125564
Price for selected packaging unit










Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight and metal-free safety shoes with breathable textile inserts. These shoes are particularly notable for their high level of walking comfort.
- Breathable suede, fabric inserts
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 550 g per shoe in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 41 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 7.5 |
Shoe size EU | 41 |