Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)
DIN 6899 steel zinc plated
CBLTHMB-DIN6899-A-(A2K)-D3,0
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
|  | |
| Standards | DIN 6899 | 
| Material | Steel | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Form | BF | 
| Suitable for wire diameter (d1) | 3 mm | 
| Internal diameter (d2) | 10 mm | 
| Width (b1) | 3 mm |