Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)
DIN 6899 steel zinc plated
CBLTHMB-DIN6899-BF-(A2K)-D3,5
Art.-no. 052235
EAN 4011231444095
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6899 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | BF |
Suitable for wire diameter (d1) | 3.5 mm |
Internal diameter (d2) | 12 mm |
Width (b1) | 3.5 mm |
